Shop All Harnesses
Honeywell Miller
Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R)
Mfr # RKN-TB/UBK
Zoro # G0615749
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RKN-TB/UBK
- Zoro # G0615749
- UPC # 612230129545
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- SAFEWAZE 10' Reinforced Cross Arm Strap (FS810-10)
- CHILL-ITS BY ERGODYNE Do Rag, Hi-Cool Performance, Elastic Band, Blue (EGO12481)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QCBDP23XG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-DP/UBK)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- Honeywell Miller Fall Protection