Shop All Harnesses
Honeywell Miller
Full Body Harness, 3XL, Polyester
Mfr # P950QC/XXXLGN
Zoro # G1391175
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # P950QC/XXXLGN
- Zoro # G1391175
- UPC # 612230169732
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Color and Size | Green - 3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP221021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222223)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37192)
- Honeywell Miller Harnesses