Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # RDT-QC-B/XXL/XXXLBK
Zoro # G0615539
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC-B/XXL/XXXLBK
- Zoro # G0615539
- UPC # 612230128326
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (GHR6-WHITE)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-D/UGN)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MBL)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4507/XXLAK)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002200)
- Honeywell Miller Harnesses