Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # RDF-TB/XXL/XXXLGN
Zoro # G1390475
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Size 2XL/3XL
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Webbing Material Polyester
- Harness Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDF-TB/XXL/XXXLGN
- Zoro # G1390475
- UPC # 612230128531
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL/3XL |
Details
Harness Sizing | 2XL/3XL |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Webbing Material | Polyester |
Harness Application | General Industry |
Item | Full Body Harness |
Harness D-Ring Material | Steel |
Weight Capacity | 400 lb. |
Harness Style | Vest |
D-Ring Locations | Hips |
With Belt | No |
Includes Padding | Yes |
Description
Tongue Buckle Legs XXL/XXXLarge, Specialty Working Conditions Not Applicable, Harness Sizing 2XL/3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-1218-L-12034)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- 3M Nose Cup Assembly (6894)
- CAROLINA SHOE Size 10 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (P950/XXXLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC/UGN)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- Honeywell Miller Fall Protection