Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # RDF-QC/XXL/XXXLGN
Zoro # G0615399
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Size 2XL/3XL
- Harness D-Ring Material Steel
- Harness Application Construction, Confined Space
- Standards Meets all applicable OSHA, ANSI and CSA standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDF-QC/XXL/XXXLGN
- Zoro # G0615399
- UPC # 612230128500
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL/3XL |
Details
Harness Sizing | 2XL/3XL |
Item | Full Body Harness |
Harness D-Ring Material | Steel |
Harness Application | Construction, Confined Space |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Webbing Material | Polyester |
Weight Capacity | 400 lb. |
With Belt | No |
D-Ring Locations | Hips |
Harness Style | Vest |
Includes Padding | Yes |
Description
Quickconnect Buckle Legs XXL/XXXLarge, Specialty Working Conditions Not Applicable, Harness Sizing 2XL/3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, LG (64721)
- PYRAMEX Sideshields, Clear, PR (SS100)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (T4500/XXXLAK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221003)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- Honeywell Miller Fall Protection