Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # ACF-QC23XG
Zoro # G9985175
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size 2XL, 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACF-QC23XG
- Zoro # G9985175
- UPC # 612230211271
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- 3M DBI-SALA Body Belt, Size L (1000716)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCSMG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-D/UBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- GEMTOR Full Body Harness, Vest Style, XL (972H-4)
- Honeywell Miller Harnesses