Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # ACA-TB2/3XLBL
Zoro # G5389526
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size 2XL, 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-TB2/3XLBL
- Zoro # G5389526
- UPC # 612230198848
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Blue - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Diesel Fuel No Smoking, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-1123)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- TOUGH DUCK Watch Hat, Fluorescent Green, Universal (i36116)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, L (4GE64)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (T4500/XXXLAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- Honeywell Miller Fall Protection