Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # ACA-QC2/3XLBL
Zoro # G5389422
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC2/3XLBL
- Zoro # G5389422
- UPC # 612230198855
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL/3XL |
Color and Size | Blue - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2001KL)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A00220 (A00220)
- PROFLEX BY ERGODYNE Black XL Certified Lightweight Anti-Vibration Gloves (9003)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311121)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850/UYK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T2007/UAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- Honeywell Miller Harnesses