Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # ACA-QC-BDP2/3XLBL
Zoro # G5389352
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size 2XL, 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC-BDP2/3XLBL
- Zoro # G5389352
- UPC # 612230198725
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Blue - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 4x 30' (SGT-BF-37)
- 3M Breathing Tube (W-5115)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221002)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4577/XXLAK)
- HONEYWELL MILLER Miller Revolution™ Dualtech Webbing Chemical-Resistant Harness, Unvrsl (RDT-QC/UBK)
- Honeywell Miller Fall Protection