Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AC-TB2/3XLGN
Zoro # G5035807
original price:
$404.53
17% off
new price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AC-TB2/3XLGN
- Zoro # G5035807
- UPC # 612230198343
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311122)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4000/XXLAK)
- FALLTECH Fall Protection Harness, S, Polyester (8124BQCS)
- Honeywell Miller Fall Protection