Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AAT-QCBC23XG
Zoro # G5861301
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAT-QCBC23XG
- Zoro # G5861301
- UPC # 612230218942
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL/3XL |
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-D/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4507/UAK)
- Honeywell Miller Fall Protection