Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AAT-QC23XB
Zoro # G5861396
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size 2XL, 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAT-QC23XB
- Zoro # G5861396
- UPC # 612230218904
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Blue - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- NMC Caution Employees Only Sign, C475PB (C475PB)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- SINGING ROCK Singing Rock 497121 Profi Worker 3D Speed Harness - Medium Large (497121)
- Honeywell Miller Fall Protection