Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AAF-QC23XG
Zoro # G9985053
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size 2XL, 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAF-QC23XG
- Zoro # G9985053
- UPC # 612230211639
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GarageBoss Press 'N Pour Diesel Can, 5 Gallon (GB356)
- NOTRAX 96" L x PVC, 1" Thick (621S3696BY)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC312222)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- Honeywell Miller Fall Protection