Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL, Tubular Webbing
Mfr # P950DQC/XXLBL
Zoro # G1388549
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb.
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Webbing Material Tubular Webbing
- Harness Application General Industry
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950DQC/XXLBL
- Zoro # G1388549
- UPC # 612230116835
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Weight Capacity | 400 lb. |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Webbing Material | Tubular Webbing |
Harness Application | General Industry |
Item | Full Body Harness |
Harness D-Ring Material | Steel |
Includes Padding | Yes |
D-Ring Locations | Back |
With Belt | No |
Harness Style | Vest |
RFID Equipped | Yes |
Description
Quickconnect Buckle Chest Strapg XXLarge, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1210, PK500, HSN3400ET (HSN3400ET)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACOG-TBSS23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (RKNAR-QC/S/MBK)
- Honeywell Miller Fall Protection