Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL, Polyester
Mfr # T4577/XXLAK
Zoro # G1394429
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T4577/XXLAK
- Zoro # G1394429
- UPC # 612230078430
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Orange - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-05-012)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810 (FS-8-810)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBDUG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311121)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- Honeywell Miller Fall Protection