Shop All Harnesses
This Product is Discontinued
Honeywell Miller
Full Body Harness, 2XL, Polyester (Discontinued)
Mfr # T4500/XXLAK
Zoro # G0615916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing 2XL
- Harness Application Construction, General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color High Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T4500/XXLAK
- Zoro # G0615916
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing 2XL, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application Construction, General Industry, Industry Construction, General Industry, Series Titan II Harness, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.