Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL, Polyester
Mfr # AAT-QCBCUB
Zoro # G5861414
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Tower Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAT-QCBCUB
- Zoro # G5861414
- UPC # 612230218973
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UTZ8)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XB)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113339)
- Honeywell Miller Fall Protection