Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHW2-28/6FT
Zoro # G212316545
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Rebar Hook
- Harness End Connection Material Aluminum
- Number of Legs 2
- Series TurboLite+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW2-28/6FT
- Zoro # G212316545
- UPC # 612230300777
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Lifeline Length | 6 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Rebar Hook |
Harness End Connection Material | Aluminum |
Number of Legs | 2 |
Series | TurboLite+ |
Lifeline Material | Polyester |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
SRL Housing Material | Nylon |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Type | Rebar Hook |
Minimum User Weight | 130 lb |
Other Standards | CSA Z259.2.2:2017 |
Anchorage End Connection Material | Aluminum |
RFID Equipped | Yes |
Sealed | No |
Rescue Method | Self |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
Minimum Weight Capacity | 130 lb |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1110576)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- HONEYWELL MILLER SS energy absorber kit (SGXK-FS)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- Honeywell Miller Lanyards and Lifelines