Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHW1-57/8FT
Zoro # G212316538
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Swivel Snap Hook
- Harness End Connection Material Aluminum
- Number of Legs 1
- Series TurboLite+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW1-57/8FT
- Zoro # G212316538
- UPC # 612230302535
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Lifeline Length | 8 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Swivel Snap Hook |
Harness End Connection Material | Aluminum |
Number of Legs | 1 |
Series | TurboLite+ |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
SRL Housing Material | Nylon |
Lifeline Material | Polyester |
RFID Equipped | Yes |
Minimum Weight Capacity | 130 lb |
Sealed | No |
Minimum User Weight | 130 lb |
Anchorage End Connection Type | Swivel Snap Hook |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Material | Aluminum |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Other Standards | CSA Z259.2.2:2017 |
Rescue Method | Self |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Medium (739C-E M)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 300 (B30EP-176-593-YL)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- SUPER ANCHOR SAFETY 24" Web Lanyard w/Snaphook & No. 4015-M Integral Adjuster (6007M-24)
- Honeywell Miller Fall Protection