Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHW1-12/11FT
Zoro # G012316486
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Material Steel
- Number of Legs 1
- Series TurboLite+
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW1-12/11FT
- Zoro # G012316486
- UPC # 612230301354
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 11 ft |
Lifeline Width | 1 in |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | TurboLite+ |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon |
Anchoring Location | Overhead Only |
Lifeline Material | Polyester |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
Sealed | No |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Other Standards | CSA Z259.2.2:2017 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
Anchorage End Connection Type | Rebar Hook, Snap Hook |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
Minimum Weight Capacity | 130 lb |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Channelizer Cones, Lime, Plain, 36" (03-770-36L-9)
- ACCUFORM Restricted Area Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM910VA (MADM910VA)
- WEARWELL 6 ft. L x PVC, 3/8" Thick (475.38X3X6SLTBYL)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- Honeywell Miller Fall Protection