Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHS1-55/9FT
Zoro # G312316513
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Swivel Snap Hook
- Harness End Connection Material Steel
- Number of Legs 1
- Series TurboLite+ Scorpion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHS1-55/9FT
- Zoro # G312316513
- UPC # 612230301293
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 9 ft |
Lifeline Width | 1 in |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Swivel Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | TurboLite+ Scorpion |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon |
Anchoring Location | Overhead Only |
Lifeline Material | Polyester |
Sealed | No |
Anchorage End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Other Standards | CSA Z259.2.2:2017 |
RFID Equipped | Yes |
ANSI SRL Class (2021) | Class 1 |
Minimum User Weight | 130 lb |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Type | Swivel Snap Hook |
Rescue Method | Self |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-DS-D-35-V-2157)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- Honeywell Miller Lanyards and Lifelines