Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHS1-05/8FT
Zoro # G112316553
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Swivel Snap Hook
- Harness End Connection Material Steel
- Number of Legs 1
- Series TurboLite+ Scorpion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHS1-05/8FT
- Zoro # G112316553
- UPC # 612230302498
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Lifeline Length | 8 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Swivel Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | TurboLite+ Scorpion |
SRL Housing Material | Nylon |
Lifeline Material | Polyester |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Type | Swivel Snap Hook |
ANSI SRL Class (2021) | Class 1 |
Other Standards | CSA Z259.2.2:2017 |
Rescue Method | Self |
Anchorage End Connection Material | Steel |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
RFID Equipped | Yes |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Sealed | No |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Poly/Cotton Chore Glove (300)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- GVS-RPB RPB Safety Nova 3 Head Liner Foam Padding (NV3-735)
- SHOWA ATLAS Gloves Kid Tuff X-Small (310GXS-06.RT)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft., Single Leg (MFLEW-18/6FT)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- Honeywell Miller Fall Protection