Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHS1-03/9FT
Zoro # G812316549
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Snap Hook
- Harness End Connection Material Steel
- Number of Legs 1
- Series TurboLite+ Scorpion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHS1-03/9FT
- Zoro # G812316549
- UPC # 612230301248
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 9 ft |
Lifeline Width | 1 in |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | TurboLite+ Scorpion |
SRL Housing Material | Nylon |
Lifeline Material | Polyester |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
Minimum Weight Capacity | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
Anchorage End Connection Material | Steel |
Sealed | No |
ANSI SRL Class (2021) | Class 1 |
Other Standards | CSA Z259.2.2:2017 |
RFID Equipped | Yes |
Anchorage End Connection Type | Snap Hook |
Minimum User Weight | 130 lb |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- CONDOR Back Support, Xl, Black (1EC65)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HONEYWELL MILLER Mflt-2/7.5Ft Turbo T-Bak Personal Fall Limiter (MFLT-2/7.5FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-09/9FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- Honeywell Miller Fall Protection