Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-OHS1-02/9FT
Zoro # G412316543
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Rebar Hook
- Harness End Connection Material Steel
- Number of Legs 1
- Series TurboLite+ Scorpion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHS1-02/9FT
- Zoro # G412316543
- UPC # 797402020087
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 9 ft |
Lifeline Width | 1 in |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Rebar Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | TurboLite+ Scorpion |
SRL Housing Material | Nylon |
Lifeline Material | Polyester |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
Minimum User Weight | 130 lb |
Rescue Method | Self |
Sealed | No |
Other Standards | CSA Z259.2.2:2017 |
Anchorage End Connection Material | Steel |
ANSI SRL Class (2021) | Class 1 |
ANSI Standards Met | ANSI Z359.14, ANSI Z359.14-2021 |
Minimum Weight Capacity | 130 lb |
RFID Equipped | Yes |
Anchorage End Connection Type | Rebar Hook |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 4XL (303-0500-LY/4X)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange (T6111-Z7/6FTAF)
- Honeywell Miller Lanyards and Lifelines