Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-LEP2-62/9FT
Zoro # G912316463
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Rebar Hook
- Harness End Connection Material Steel
- Number of Legs 2
- Series Miller(R) TurboLite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MTL-LEP2-62/9FT
- Zoro # G912316463
- UPC # 612230301156
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 9 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Rebar Hook |
Harness End Connection Material | Steel |
Number of Legs | 2 |
Series | Miller(R) TurboLite(TM) |
Lifeline Material | Steel |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon |
Rescue Method | Self |
Other Standards | CSA Z259.2.2-17 |
Anchorage End Connection Type | Rebar Hook |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL-LE |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Anchorage End Connection Material | Steel |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 2, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Drag Mat 6 ft. W, Rubber (10004486)
- MILWAUKEE TOOL 1000 Ft. Yellow Barricade Tape, Caution (71-1001)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 20 ft., Black (63406-00A)
- Honeywell Miller Lanyards and Lifelines