Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-LEP2-61/6FT
Zoro # G712316526
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Snap Hook
- Harness End Connection Material Steel
- Number of Legs 2
- Series Miller(R) TurboLite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MTL-LEP2-61/6FT
- Zoro # G712316526
- UPC # 612230301125
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 2 |
Series | Miller(R) TurboLite(TM) |
Visual Load Indicator | Yes |
Lifeline Material | Steel |
SRL Housing Material | Nylon |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Type | SRL-LE |
Other Standards | CSA Z259.2.2-17 |
ANSI SRL Class (2021) | Class 2 |
Minimum User Weight | 130 lb |
Anchorage End Connection Type | Snap Hook |
Minimum Weight Capacity | 130 lb |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Anchorage End Connection Material | Steel |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 2, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSV-F55-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Stretch Nylon (G-EXMOU-02-S)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (STL-OHS1-01/7FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- Honeywell Miller Fall Protection