Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-LEP2-61/11FT
Zoro # G912316517
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Quick-Connect
- Series Miller(R) TurboLite(TM)
- Lifeline Material Steel
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-LEP2-61/11FT
- Zoro # G912316517
- UPC # 612230301118
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 11 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Quick-Connect |
Series | Miller(R) TurboLite(TM) |
Lifeline Material | Steel |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon |
Minimum User Weight | 130 lb |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
ANSI SRL Type | SRL-LE |
Rescue Method | Self |
Anchorage End Connection Type | Quick-Connect |
Minimum Weight Capacity | 130 lb |
OSHA Standards Met | OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
Other Standards | CSA Z259.2.2-17 |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Type Quick-Connect, Harness End Connection Quick-Connect, Lifeline Length 11 ft, Lifeline Material Steel, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1926.502, Other Standards CSA Z259.2.2-17, Rescue Method Self
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-01-5504)
- SAFETYPOSTER.COM Safety Pstr, Awkward Positions Lead To, EN (P2617)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- Honeywell Miller Fall Protection