Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-LEP1-68/6FT
Zoro # G812316532
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Rebar Hook
- Harness End Connection Material Aluminum
- Number of Legs 1
- Series Miller(R) TurboLite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-LEP1-68/6FT
- Zoro # G812316532
- UPC # 612230301378
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Rebar Hook |
Harness End Connection Material | Aluminum |
Number of Legs | 1 |
Series | Miller(R) TurboLite(TM) |
Lifeline Material | Steel |
SRL Housing Material | Nylon |
Visual Load Indicator | Yes |
Rescue Method | Self |
Anchorage End Connection Material | Aluminum |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL-LE |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Anchorage End Connection Type | Rebar Hook |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
Other Standards | CSA Z259.2.2-17 |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Domestic Brass Pin Lug Cap NST, 2-1/2" (FC250F-D)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (PSSCONT-C10)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (900)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER SS energy absorber kit (SGXK-FS)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- SAFEWAZE PRO 6' Stretch Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS571)
- Honeywell Miller Fall Protection