Shop All Lanyards and Lifelines
Honeywell Miller
Fall Protection
Mfr # MTL-LEP1-61/6FT
Zoro # G712316533
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Snap Hook
- Harness End Connection Material Steel
- Number of Legs 1
- Series Miller(R) TurboLite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-LEP1-61/6FT
- Zoro # G712316533
- UPC # 612230301026
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | Miller(R) TurboLite(TM) |
SRL Housing Material | Nylon |
Lifeline Material | Steel |
Visual Load Indicator | Yes |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
Other Standards | CSA Z259.2.2-17 |
ANSI SRL Type | SRL-LE |
ANSI SRL Class (2021) | Class 2 |
Minimum Weight Capacity | 130 lb |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
Anchorage End Connection Type | Snap Hook |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, S, 100 PK, Black (MICBD-1001-PF)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0913B/11XXL)
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- Honeywell Miller Fall Protection