Shop All Harness Kits
Honeywell Miller
Fall Protection Kit, Size: L/XL
Mfr # TRK2000-Z7/50FT
Zoro # G8039075
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Stamped or Forged Alloy Steel
- Color Orange
- Standards OSHA, ANSI
- Tensile Strength 5000 lb.
- Includes Harness, Lanyard, 50 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # TRK2000-Z7/50FT
- Zoro # G8039075
- UPC # 612230224189
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Fall Protection Kit |
Kit Components | Harness, Lanyard, 50 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual |
Hardware Material | Stamped or Forged Alloy Steel |
Color | Orange |
Standards | OSHA, ANSI |
Tensile Strength | 5000 lb. |
Includes | Harness, Lanyard, 50 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual |
Harness Sizing | L/XL |
Subpelvic Strap | Yes |
Side D-Rings | No |
Line Material | Polyester |
Back D-Ring | Yes |
Leg Strap Buckles | Mating |
Front D-Ring | No |
Shoulder Strap Buckles | None |
Stretchable | No |
Webbing Materials | Polyester |
Weight Capacity | 400 lb. |
Chest Strap Buckles | Mating |
Description
Fall Protection Kit, Harness Sizing L/XL, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- MSA SAFETY Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 6 PK, NIOSH (815181)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 26 (ONV-270-18-PB)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- HONEYWELL MILLER Roofer's Fall Protection Kit, Size: Universal (BRFK25-Z7/25FT)
- MUTUAL INDUSTRIES D-Ring Safety Harness and Lanyard Combo (50077)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88561-E, FS8125 (FS126-E-DL)
- Honeywell Miller Harness Kits