Shop All Harness Kits
Honeywell Miller
Fall Protection Kit, Size: L/XL
Mfr # BRFKT50-Z7/50FT
Zoro # G8039090
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Components T4500/UAK Harness, T6111-Z7/3FTAF Lanyard, RA25-1/ Roof Anchor, 8173 Rope Grab, 300L Rope, Storage Bucket
- Color Orange
- Hardware Material Stamped or Forged Alloy Steel
- Standards ANSI A10.32, Z359.11-14, CSA Z259.10, OSHA 1926.502
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # BRFKT50-Z7/50FT
- Zoro # G8039090
- UPC # 612230222185
- Country of Origin Mexico
- Category Harness Kits
Description
Fall Protection Kit, Anchor Base Attachment Style Flat/Pitched Roofs, Kit Components Rope, Rope Grab, Roof Anchor, Storage Bucket, Harness (T4500/UAK), 3 ft Shock-Absorbing Lanyard, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 3 ft Shock Absorbing Lanyard with Trailing Rope Grab, Harness General Industry with Mating Buckle Legs, Anchorage Type Roofing Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Kit Type With Roofing Anchor, Lifeline 50 ft, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HGI Handgards Neatgards Heavy Duty Embossed White Poly Apron, PK100 (303764022)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- KLEENGUARD Protection Coverall, To-Go Pack, 2XL, Hood, 2XL, 25 PK (41173)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- HONEYWELL MILLER Roofer's Fall Protection Kit, Size: Universal (BRFK25-Z7/25FT)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 50ft. Maxima Lifeline+PD-6101 Large Pro-Deluxe Harness (3211-50L)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104168)
- SUPER ANCHOR SAFETY Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness (4038V-50S)
- Honeywell Miller Fall Protection