Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H7IC3A2
Zoro # G203510129
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding Yes
- Series H700
- Webbing Material Polyester
- Webbing Coating Polyester
- With Belt Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H7IC3A2
- Zoro # G203510129
- UPC # 612230246938
- Country of Origin China
- Category Harnesses
Dimensions
Color and Size | Black/Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (840786)
- NMC Caution Chock Wheels Sign, C433RB (C433RB)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465J28 (465J28)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC3A1)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC3A4)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950QC/XXLGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-D/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- Honeywell Miller Fall Protection