Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H7IC2A1
Zoro # G103510151
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding Yes
- Features High Tech 3D Padding, Pressure Point Distribution, Removable Padding, RET Breathability
- Color and Size Black/Green - S/M
- With Belt Yes
- Hardware Material Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # H7IC2A1
- Zoro # G103510151
- UPC # 612230246877
- Country of Origin China
- Category Harnesses
Dimensions
Color and Size | Black/Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, D-Ring Locations Back, Chest, RFID Equipped No, Industry Industry Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (67)
- GLOWEAR BY ERGODYNE S Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- PYRAMEX Safety Vest, Hi-Vis, Lime, Large (RVZ2410L)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850/UYK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- Honeywell Miller Fall Protection