Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5ISP321001
Zoro # G2540024
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S/M
- Harness D-Ring Material Steel
- RFID Equipped No
- Weight Capacity 420 lb
- Features Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H5ISP321001
- Zoro # G2540024
- UPC # 612230242435
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, L (US363)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-100)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP221001)
- SINGING ROCK Technical Harness; Medium and Large (449382)
- Honeywell Miller Fall Protection