Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5IC311001
Zoro # G2538898
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S/M
- Harness Application General Use
- Harness Color Green
- Torso Adjustment Yes
- RFID Equipped No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H5IC311001
- Zoro # G2538898
- UPC # 612230241957
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Polyester (1107405)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- MCR SAFETY Leather Palm Glove, Cowhide Palm, L (1400RH)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311003)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4507/UAK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- Honeywell Miller Harnesses