Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5IC221021
Zoro # G2540130
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S/M
- Webbing Material Polyester
- Torso Adjustment Yes
- Color and Size Green - S/M
- Brand and Series Honeywell Miller H500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H5IC221021
- Zoro # G2540130
- UPC # 612230242046
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- WERNER Full Body Harness, Universal, Nylon (H411002)
- Honeywell Miller Harnesses