Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5CS311021
Zoro # G2538931
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size S/M
- Series H500
- D-Ring Locations Back, Hips
- Webbing Coating Uncoated
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # H5CS311021
- Zoro # G2538931
- UPC # 612230241827
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE 2XL Phase Change Cooling Vest, Blue (6626-BLUE2XL)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (CL113)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS311023)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-QC/UBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- WERNER Full Body Harness, Vest Style, XL (H332004)
- Honeywell Miller Harnesses