Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5CC311121
Zoro # G2538940
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size S/M
- Harness Application Positioning
- Harness Style Vest
- Harness D-Ring Material Steel
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H5CC311121
- Zoro # G2538940
- UPC # 612230241643
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- TINGLEY RUBBER Tingley® J12148 Magnaprene„¢ Hooded Jacket, Green, Inner Cuffs, 3XL (J12148.3X)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- Honeywell Miller Harnesses