Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5CC311001
Zoro # G2539211
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size S/M
- Harness Style Vest
- Webbing Coating Uncoated
- Series H500
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # H5CC311001
- Zoro # G2539211
- UPC # 612230241797
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCSMG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197209)
- Honeywell Miller Harnesses