Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H11110021
Zoro # G700920810
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Materials Polyester
- Standards OSHA 1910.140, OSHA 1926.502
- With Belt No
- D-Ring Locations Back
- Harness Application General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # H11110021
- Zoro # G700920810
- UPC # 612230242824
- Country of Origin China
- Category Harnesses
Dimensions
Color and Size | Yellow S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2014
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- FALLTECH 1 7015 Harness and 1 8259 Shock Absorbing Lanyard (70158259)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8990800)
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4577/XXLAK)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R) (650K/S/MBL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size S/M (AC-QC/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113154)
- Honeywell Miller Harnesses