Shop All Harnesses
Honeywell Miller
Fall Protection Harness, L/XL, Polyester
Mfr # H11110022
Zoro # G3941521
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L/XL
- Webbing Coating Uncoated
- Harness Style Vest
- Webbing Material Polyester
- Standards Meets applicable ASNI Z359.11-2014, OSHA 1926.502.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H11110022
- Zoro # G3941521
- UPC # 612230241445
- Country of Origin China
- Category Harnesses
Dimensions
Harness Size | L/XL |
Color and Size | Yellow - L/XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25G)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- SATA Flex Tool Mat, Large (ST95442)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221101)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- Honeywell Miller Harnesses