Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 3XL/4XL, Polyester
Mfr # H7IC1A4
Zoro # G203510181
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Use
- Standards ANSI Certified, OSHA Certified
- Webbing Material Polyester
- Color and Size Black/Green - 3XL/4XL
- RFID Equipped No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H7IC1A4
- Zoro # G203510181
- UPC # 612230246853
- Country of Origin China
- Category Harnesses
Dimensions
Color and Size | Black/Green - 3XL/4XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 3XL/4XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Industry Comfort, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- NMC Caution Keep Clear At All Times Sign, C532AB (C532AB)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-TB-BDP/3XLBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TB23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-7/UYK)
- Honeywell Miller Fall Protection