Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 3XL/4XL, Polyester
Mfr # H7CC1A4
Zoro # G803510147
original price:
$458.99
17% off
new price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RFID Equipped No
- Leg Strap Buckles Quick-Connect
- Webbing Materials Polyester
- Brand and Series Honeywell Miller H700 Series
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H7CC1A4
- Zoro # G803510147
- UPC # 612230246709
- Country of Origin China
- Category Harnesses
Dimensions
Color and Size | Black/Green - 3XL/4XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 3XL/4XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, L/XL Size (24175)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- HONEYWELL MILLER Full Body Harness, Universal, Polyester (ACSD-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC1A1)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- Honeywell Miller Harnesses