Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL/3XL, Polyester
Mfr # H13110023
Zoro # G900932941
original price:
$57.52
24% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Webbing Materials Polyester
- Standards OSHA 1910.140, OSHA 1926.502
- Webbing Material Polyester
- Webbing Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H13110023
- Zoro # G900932941
- UPC # 612230242817
- Country of Origin China
- Category Harnesses
Dimensions
Color and Size | Yellow 2XL/3XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Weatherproof Flammable Storage (A190WP1)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1528-RD_10X7 (U5-1528-RD_10X7)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC1A2)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- Honeywell Miller Fall Protection