Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H7IC2A3
Zoro # G903510184
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Color and Size Black/Green - XXL
- Torso Adjustment Quick-Connect
- Leg Strap Buckles Quick-Connect
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # H7IC2A3
- Zoro # G903510184
- UPC # 612230246891
- Country of Origin China
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black/Green - XXL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, D-Ring Locations Back, Chest, RFID Equipped No, Industry Industry Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- VISIONAID Side Shields Slip-On Clear (99700)
- STEINER Weldlite Welding Jacket, 45", Green, XL (1036-X)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC2A4)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- Honeywell Miller Fall Protection