Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H7CC3A3
Zoro # G203510105
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Webbing Coating Polyester
- Weight Capacity 420 lb
- Features High Tech 3D Padding, Pressure Point Distribution, Removable Padding, RET Breathability
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H7CC3A3
- Zoro # G203510105
- UPC # 612230246792
- Country of Origin China
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black/Green - XXL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- HONEYWELL HOWARD LEIGHT SmartFit(R) Reusable Vinyl Ear Plugs, Flanged Shape, 25, Orange, 100 PK (SMF-30W-P)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, White (TQ-601-XL)
- CONDOR Knit Gloves, Poly/Cotton, XL, PR (4NML6)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- HONEYWELL MILLER Miller Revolution™ Dualtech Webbing Chemical-Resistant Harness, Unvrsl (RDT-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- Honeywell Miller Harnesses