Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H5ISP111023
Zoro # G2539668
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XXL
- Harness Application General Use, Positioning
- Features Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
- Series H500
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # H5ISP111023
- Zoro # G2539668
- UPC # 612230242428
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XXL |
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (1FEL2)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TB23XG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4507/UAK)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- Honeywell Miller Harnesses