Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H5CC311023
Zoro # G2539491
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XXL
- Harness Application Positioning
- Webbing Materials Polyester
- Harness D-Ring Material Steel
- Leg Strap Buckles Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H5CC311023
- Zoro # G2539491
- UPC # 612230241636
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XXL |
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22XXL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC-D/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- Honeywell Miller Harnesses