Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H5CC311003
Zoro # G2540331
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XXL
- Hardware Material Steel
- Weight Capacity 420 lb
- Series H500
- Leg Strap Buckles Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # H5CC311003
- Zoro # G2540331
- UPC # 612230241810
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XXL |
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- LINCOLN ELECTRIC Welding Jacket (K3317-L)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311001)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC3A2)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- Honeywell Miller Fall Protection