Honeywell Miller

Fall Limiter, 9 ft., Red (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lanyards and Lifelines

Key Features

  • Length 9 ft.
  • Weight Capacity 310 lb.
  • Series Scorpion
  • Color Red
  • Tensile Strength 3000 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9 ft.
SRL Length 9 ft.
Cable Dia. 1"
Strap Width 1"

Description

Fall Limiter, Number of Legs 1, Weight Capacity 310 lb, Series Scorpion, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.